3.5 Ton Floor Jack 17-3/4 in Max. Lifting H., 4-3/4 in Min. Lifting H

  • Mfr # ASM5903

  • Zoro # G316035724


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Lifting Height Min.
4-3/4 in
Lifting Height Max.
17-3/4 in
Lifting Capacity
3.5 Ton
Standards
2019 ASME PASE
Lifting Actuator
Manual Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM5903
Zoro #
G316035724
UPC #
850063916127
Country of Origin
China

Dimensions

Lifting Height Min.
4-3/4 in
Lifting Height Max.
17-3/4 in

Details

Lifting Capacity
3.5 Ton
Item
Floor Jack
Standards
2019 ASME PASE
Lifting Actuator
Manual Handle
Color
Black
Type
Standard Floor Jack

Description

4-3/4 Low Height, 17-3/4 High Height, Net Weight 68.2 lbs, Double Pump Design


  • 4-3/4" Low height
  • 17-3/4" High height
  • Double pump quick lift design
  • 2 pc knurled handle with foam bumper pad
  • Rubber saddle pad
  • Net weight: 68.2 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.