3.5 Ton Floor Jack 24-5/8 in Max. Lifting H., 3-3/8 in Min. Lifting H

  • Mfr # ASM56135

  • Zoro # G416035716


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
3.5 Ton
Lifting Height Min.
3-3/8 in
Lifting Height Max.
24-5/8 in
Hydraulic Stroke
21.188 in
Base Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM56135
Zoro #
G416035716
UPC #
850063916134
Country of Origin
China

Dimensions

Lifting Height Min.
3-3/8 in
Lifting Height Max.
24-5/8 in
Base Length
31.5 in

Details

Item
Floor Jack
Lifting Capacity
3.5 Ton
Hydraulic Stroke
21.188 in
Color
Black
Type
Extra Long and extra low floor jack
Lifting Actuator
Manual Handle
Standards
2019 ASME PASE

Description

3-1/8 Low Height, 19-3/4 High Height, Net Weight 85.8 lbs, Double Pump Design


  • 3-3/8" Low height
  • 24-5/8" High height
  • Double pump quick lift design
  • 2 pc knurled handle with foam bumper pad
  • Rubber saddle pad
  • Net weight: 100.3 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.