4 Ton Floor Jack 20.5 in Max. Lifting H., 4.375 in Min. Lifting H

  • Mfr # ASM5904

  • Zoro # G616035707


product price:  $366.93
/ea
Free Shipping & Returns

Key Features

Lifting Height Max.
20.5 in
Lifting Capacity
4 Ton
Lifting Height Min.
4.375 in
Standards
2019 ASME PASE
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM5904
Zoro #
G616035707
UPC #
850063916141
Country of Origin
China

Dimensions

Lifting Height Max.
20.5 in
Lifting Height Min.
4.375 in

Details

Lifting Capacity
4 Ton
Item
Floor Jack
Standards
2019 ASME PASE
Color
Black
Hydraulic Stroke
16.125 in

Description

3-3/8 Low Height, 24-5/8 High Height, Net Weight 94.8 lbs, Double Pump Design


  • 4-3/8" Low height
  • 20-1/2" High height
  • 28-1/4" Chassis length
  • Double pump quick lift design
  • pc knurled handle with foam bumper pad
  • Rubber saddle pad
  • Net Weight: 94.8 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.