
Bottle Jack, 20 Ton, Short, Welded
Mfr # ASM2057S
Zoro # G516035722
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Lifting Height Min.
7-1/2 in
Lifting Height Max.
13-13/16 in
Standards
2019 ASME PASE
Lifting Capacity
12 Ton
Type
Short Bottle Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM2057S
Zoro #
G516035722
UPC #
850063916028
Country of Origin
China
Dimensions
Lifting Height Min.
7-1/2 in
Lifting Height Max.
13-13/16 in
Extension Screw Length
2-3/8 in
Details
Item
Bottle Jack
Standards
2019 ASME PASE
Lifting Capacity
12 Ton
Type
Short Bottle Jack
Color
Orange
Ram Travel
3-15/16 in
Lifting Actuator
Manual Handle
Description
7-1/2 Low Height, 13-13/16 High Height, Fully Welded Cylinder & Frame, Recessed Release Valve
- 7-1/2" Low height
- 13-13/16" High height
- Fully welded cylinder and frame
- Cast steel handle socket and linkage
- Recessed release valve for better protection of the release screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.