
Bottle Jack, 20 Ton, Welded
Mfr # ASM2057
Zoro # G416035723
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Lifting Height Max.
17-11/16 in
Type
Bottle Jack
Lifting Capacity
12 Ton
Standards
2019 ASME PASE
Lifting Height Min.
9-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM2057
Zoro #
G416035723
UPC #
850063916011
Country of Origin
China
Dimensions
Lifting Height Max.
17-11/16 in
Lifting Height Min.
9-5/8 in
Extension Screw Length
2-3/8 in
Details
Type
Bottle Jack
Lifting Capacity
12 Ton
Standards
2019 ASME PASE
Item
Bottle Jack
Lifting Actuator
Manual Handle
Ram Travel
5-11/16 in
Color
Orange
Description
9-5/8 Low Height, 17-11/16 High Height, Fully Welded Cylinder & Frame, Cast Steel Linkage & Handle Socket
- 9-5/8" Low height
- 17-11/16" High height
- Fully welded cylinder and frame
- Cast steel handle socket and linkage
- Recessed release valve for better protection of the release screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.