Zoro Homepage

Bottle Jack, Air, 12 Ton, Welded

  • Mfr # ASM2021

  • Zoro # G016035710


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Type
Air Bottle Jack
Lifting Height Max.
20 in
Lifting Height Min.
10-1/4 in
Standards
2019 ASME PASE
Lifting Capacity
12 Ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM2021
Zoro #
G016035710
UPC #
850063916035
Country of Origin
China

Dimensions

Lifting Height Max.
20 in
Lifting Height Min.
10-1/4 in
Base Width
7.1 in
Extension Screw Length
3-1/8 in
Base Length
5.5 in

Details

Type
Air Bottle Jack
Standards
2019 ASME PASE
Item
Bottle Jack
Lifting Capacity
12 Ton
Lifting Actuator
Air Motor
Color
Orange
Ram Travel
6-5/8 in
Features
110-120 PSI

Description

10-1/4 Low Height, 20 High Height, HD Air Motor Ensures Fast Operation, Recessed Release Valve


  • 10-1/4" Low height / 20" High height
  • Thick jack base provides exceptional support
  • Recessed Release Valve
  • Flanged Spring Cover Plate for Extra Strength
  • Fully welded cylinder and frame provide superior strength and extended service life
  • Heavy-duty aluminum air motor ensures FAST, smooth and efficient operation
  • Cast steel handle socket and linkage provide exceptional strength and durability
  • Recessed release valve for better protection of the release screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.