Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Jack, Air, 35 Ton, Welded

  • Mfr # ASM2023

  • Zoro # G916035711


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Type
Air Bottle Jack
Lifting Height Max.
20-15/16 in
Standards
2019 ASME PASE
Lifting Height Min.
10-3/4 in
Lifting Capacity
35 Ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM2023
Zoro #
G916035711
UPC #
850063916066
Country of Origin
China

Dimensions

Lifting Height Max.
20-15/16 in
Lifting Height Min.
10-3/4 in
Extension Screw Length
3-3/4 in
Base Width
9 in
Base Length
7.1 in

Details

Item
Bottle Jack
Type
Air Bottle Jack
Standards
2019 ASME PASE
Lifting Capacity
35 Ton
Color
Orange
Ram Travel
6-7/16 in
Features
110-120 PSI
Lifting Actuator
Air Motor

Description

10-3/4 Low Height, 20-15/16 High Height, HD Air Motor Ensures Fast Operation, Thick Base for Exceptional Support


  • 10-3/4" Low height
  • 20-15/16" High height
  • Heavy-duty aluminum air motor ensures FAST, smooth and efficient operation
  • Thick jack base provides exceptional support
  • Recessed Release Valve
  • Flanged Spring Cover Plate for Extra Strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.