Zoro Homepage

Fuel Tank Adapter, Universal

  • Mfr # ASM1706

  • Zoro # G516035715


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Base Length
14 in
Type
Fuel Tank Adapter- 40 Gallon Capacity
Base Width
32 in
Color
Black
Tie Down Strap Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM1706
Zoro #
G516035715
UPC #
850063916240
Country of Origin
China

Dimensions

Base Length
14 in
Base Width
32 in
Tie Down Strap Length
24 in

Details

Item
Universal Fuel Tank Adapter
Type
Fuel Tank Adapter- 40 Gallon Capacity
Color
Black

Description

Holds Up to 40 Gallon Capacity Tanks, Foam Pads & Tie Downs for Added Security, Universal Design Works w/ Most Transmission Jacks


  • 40 Gallon capacity
  • Foam pads and tie downs for added safety
  • Adapter holds automotive, SUV, and truck fuel tanks
  • Tie down straps secure tank for added safety when transporting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.