Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle, One Piece, Fits All ASM Floor Jacks w/ Bumper Pad

  • Mfr # ASM1801A

  • Zoro # G616035721


product price: $29.89
/ea

Key Features

Color
Orange
Base Width
1.5 in
Base Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM1801A
Zoro #
G616035721
UPC #
850063916158
Country of Origin
China

Dimensions

Base Width
1.5 in
Base Length
52 in

Details

Item
Floor Jack Handle w/ Bumper Pad
Color
Orange

Description

Provides Greater Access & Leverage, 52 Length, Knurled Grip, 26 Bumper Pad Protects Vehicles


  • Provides greater access and leverage
  • 52" Long
  • 26" Long bumper bad protects vehicles
  • Knurled grip
  • Fits all AutoSport and ASMHD floor jacks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.