Zoro Homepage

Jack Stan with Locking Pin, 3 Ton

  • Mfr # ASM2802A

  • Zoro # G813449048


product price: $64.49
/ea

Key Features

Lifting Height Min. (In.)
11-1/2 in
Lifting Height Max. (In.)
16-7/8 in
Material
Steel
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM2802A
Zoro #
G813449048
UPC #
850063916189
Country of Origin
China

Dimensions

Lifting Height Min. (In.)
11-1/2 in
Lifting Height Max. (In.)
16-7/8 in

Details

Lifting Capacity (Tons)
3 Ton
Item
Jack Stand
Material
Steel
Color
Orange

Description

Jack Stand with Locking Pin, 3 Ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.