Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Stan with Locking Pin, 6 Ton

  • Mfr # ASM2803A

  • Zoro # G213449051


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Lifting Height Min. (In.)
15-3/8 in
Lifting Height Max. (In.)
23-1/2 in
Material
Steel
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASM2803A
Zoro #
G213449051
UPC #
850063916196
Country of Origin
China

Dimensions

Lifting Height Min. (In.)
15-3/8 in
Lifting Height Max. (In.)
23-1/2 in

Details

Lifting Capacity (Tons)
6 Ton
Item
Jack Stand
Material
Steel
Color
Orange

Description

Jack Stand with Locking Pin, 6 Ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.