Zoro Homepage

Jack Stands, HD, 22 Ton, Pair

  • Mfr # ASM2806

  • Zoro # G916035728


product price: $270.99
/pr
Free Shipping & Returns

Key Features

Saddle Size (In.)
3-7/16 x 3 in
Lifting Capacity (Tons)
22 Ton
Standards
2019 ASME PASE
Type
HD Jack Stand
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM2806
Zoro #
G916035728
UPC #
850063916271
Country of Origin
China

Dimensions

Saddle Size (In.)
3-7/16 x 3 in
Lifting Height Min. (In.)
12-3/8 in
Lifting Height Max. (In.)
19-5/8 in
Base Length
9-3/4 in
Base Width
9-3/4 in

Details

Item
Truck Jack Stand
Lifting Capacity (Tons)
22 Ton
Standards
2019 ASME PASE
Type
HD Jack Stand
Color
Orange
Lifting Actuator
Manual

Description

12-3/8 Low Height, 19-5/8 High Height, Multiple Height Adjustments w/ Locking Pin


  • Built-in handle is easy to carry and position
  • Wide steel base ensures stable support
  • Multiple height adjustments with locking pin for safe support
  • 19-5/8" High height
  • 12-3/8" Low height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.