Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Stands w/ Lock Pins, 12 Ton, Pair

  • Mfr # ASM2804A

  • Zoro # G616035714


product price: $255.02
/pr
Free Shipping & Returns

Key Features

Color
Orange
Lifting Height Max. (In.)
28-1/8 in
Lifting Capacity (Tons)
12 Ton
Lifting Height Min. (In.)
18-1/8 in
Standards
2019 ASME PASE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM2804A
Zoro #
G616035714
UPC #
850063916202
Country of Origin
China

Dimensions

Lifting Height Max. (In.)
28-1/8 in
Lifting Height Min. (In.)
18-1/8 in

Details

Color
Orange
Item
Jack Stands
Lifting Capacity (Tons)
12 Ton
Standards
2019 ASME PASE
Lifting Actuator
Manual

Description

18-1/8 Low Height, 28-1/8 High Height, Locking Pin for Added Safety, Welded Base Pads for Added Stability


  • 18-1/8" Low height
  • 28-1/8" High height
  • Locking pin for added safety
  • Self locking ratcheting arm
  • All welded construction
  • Welded base pads add extra stability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.