Zoro Homepage

Underhoist Stand, 1500 lb Capacity, w/ Foot Adjust

  • Mfr # ASM2811B

  • Zoro # G516035708


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Lifting Height Max. (In.)
82-1/8 in
Lifting Height Min. (In.)
54-3/4 in
Lifting Capacity (Tons)
3/4 Ton
Saddle Size (In.)
3-1/8 x 3-1/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM2811B
Zoro #
G516035708
UPC #
850063916226
Country of Origin
China

Dimensions

Lifting Height Max. (In.)
82-1/8 in
Lifting Height Min. (In.)
54-3/4 in
Saddle Size (In.)
3-1/8 x 3-1/8 in
Base Length
12 in
Base Width
12 in

Details

Lifting Capacity (Tons)
3/4 Ton
Color
Black
Item
Underhoist Stand, 1500 lb Capacity, w/ Foot Adjust

Description

54-3/4 Low Height, 82-1/8 High Height, Padded T-Handle w/ Extra Large Threads Provides Fast Adjustments, Foot Pedal Allows Hands Free Adjustments


  • 54-3/4" Low height
  • 82-1/8" High height
  • Adustable saddle for precise positioning
  • Foot pedal allows hands free adjustments
  • Padded T-handles and extra large threads provide fast adjustments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.