Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underhoist Stand, 2 Ton Capacity, Tripod Style

  • Mfr # ASM2812

  • Zoro # G016035727


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Lifting Height Max. (In.)
83-7/8 in
Lifting Height Min. (In.)
48-5/8 in
Saddle Size (In.)
3-1/8 x 3-1/8 in
Type
Tripod
Lifting Capacity (Tons)
2 Ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM2812
Zoro #
G016035727
UPC #
850063916233
Country of Origin
China

Dimensions

Lifting Height Max. (In.)
83-7/8 in
Lifting Height Min. (In.)
48-5/8 in
Saddle Size (In.)
3-1/8 x 3-1/8 in
Base Width
24 in
Base Length
24 in

Details

Item
Underhoist Stand, 2 Ton Capacity, Tripod Style
Type
Tripod
Lifting Capacity (Tons)
2 Ton
Color
Black

Description

48-5/8 Low Height, 83-7/8 High Height, Padded T-Handle w/ Extra Large Threads Provides Fast Adjustment


  • 48-5/8" Low height
  • 83-7/8" High height
  • An adjustable saddle allows precise height positioning
  • Padded T-handles and extra large threads provide fast adjustments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.