Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Bottle Jack, 12 Ton

  • Mfr # ASM2055

  • Zoro # G913449047


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
12 Ton
Lifting Height Min.
8-1/4 in
Lifting Height Max.
15-3/4 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM2055
Zoro #
G913449047
UPC #
850063916004
Country of Origin
China

Dimensions

Lifting Height Min.
8-1/4 in
Lifting Height Max.
15-3/4 in

Details

Lifting Capacity
12 Ton
Construction
Steel
Item
Bottle Jack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.