
MEAN MACHINE 2000 Watt 2-Channel Car Audio Amplifier w/Optional High Low Pass Filtering
Mfr # MM2020.2
Zoro # G716062375
product price: $97.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM2020.2
Zoro #
G716062375
UPC #
806576228097
Country of Origin
China
Description
Extreme power with PRO-FI High Speed MOSFETS and high sound quality with minimum distortion levels. The MM2020.2 features 2000 watts of power in a bridgeable 2 channel Class A/B amplifier with larger heatsink providing very musical bass with dramatically reduced noise. Weight: 8.15 lbs. Color: Black.. Compatible Vehicles: Universal. Class: Class A/B. Total Channels: 2. Max Power watts: 2000. Power 2 Ohms ch x watts: 2 x 1000. Power 4 Ohms ch x watts: 2 x 500. Mono Bridged 4 Ohms ch x watts: 1 x 2000. Crossover: FULL/HPF/LPF, Switchable. Variable High Pass Crossover 12dB per Octave: 10Hz-45kHz. Variable Low Pass Crossover 12dB per Octave: 30Hz-250Hz. Tone Control / Parametric EQ: Built-in Bass Control. Bass Boost: 0-9dB. Variable Voltage: 0.2-6V. Signal to Noise: > 90dB. Frequency Response: 30Hz-12kHz. Total Harmonic Distortion THD: < 0.05%. Speaker Level Audio Inputs: RCA. Pre-amp Audio Outputs: RCA. Power Terminal 12v/GND: 4 AWG. Speaker Terminal Wire Gauge: 8 AWG. Fusing: 30A x 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.