MEAN MACHINE 2000 Watt Mono Amplifier 1-Ohm Stable Car Audio Amplifier w/Low Pass Crossover and Par

  • Mfr # MM2020.1D

  • Zoro # G716062351


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM2020.1D
Zoro #
G716062351
UPC #
806576228042
Country of Origin
China

Description

Extreme power with PRO-FI High Speed MOSFETS and high sound quality with minimum distortion levels. The MM2020.1D features 2000 watts of power in a 1 Ohm stable monoblock amplifier designed to power a mono subwoofer system. The Class D technology provides extreme power in a smaller footprint. Amp Class: Class D Total Channels: 1 Max Power watts: 2000 Power 1 Ohm ch x watts: 1 x 2000 Power 2 Ohms ch x watts: 1 x 1000 Power 4 Ohms ch x watts: 1 x 500 Mono Bridged 4 Ohms ch x watts: 1 x 2000 Crossover: Electronic Variable Low Pass Crossover 12dB per Octave: 40Hz-300Hz Tone Control / Parametric EQ: Built-in Bass Control Bass Boost: 0-12dB Subsonic Filter: 10Hz-40Hz Variable Voltage: 0.2-6V Signal to Noise: > 95dB Frequency Response: 15Hz-150Hz Total Harmonic Distortion THD: < 0.10% Speaker Level Audio Inputs: RCA Pre-amp Audio Outputs: RCA Power Terminal 12v/GND: 4 AWG Speaker Terminal Wire Gauge: 8 AWG Fusing: 60A x 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.