Zoro Homepage

Under Dash Four Channel and Four Band Car EQ/Crossover with Subwoofer Output

  • Mfr # 7007

  • Zoro # G416062347


product price: $98.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007
Zoro #
G416062347
UPC #
806576213925
Country of Origin
Korea, Republic of

Description

Provides enhanced control over four or two audio input channels for Sub Bass, Mid Bass, Midrange and Treble frequencies in addition to having a Subwoofer controller and separate output. Outputs directly into three stereo amplifiers one for sub and two for the four channel inputs. 4-band equalizer and line-driver Dual inputs with level matching Ideal for add-on MP3 players DIN, ISO mount equalizer chassis Master and subwoofer volume control Front to rear dual amp fader High pass front / rear crossover with 12dB slope For mono or stereo subwoofer setups Selectable blue or red illumination 9-Volt Line-Driver Multiple-Source Signal Processor EQ controls:12dB of boost at 45Hz120Hz mid-bass at 2.2kHz12kHz treble Selectable subwoofer output: 50Hz, 80Hz, 120Hz, at 18dB slope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.