Zoro Homepage
This item is Discontinued.
Autotex Adjustable Wiper Arm, 350 to 450mm 200715

Adjustable Wiper Arm, 350 to 450mm (Discontinued)

  • Mfr # 200715
  • Zoro # G4478817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200715
Zoro #
G4478817
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
14 in to 18 in
Arm Length
14 in to 18 in
Arm Length Range
Adjustable

Details

Includes
Hardware
Material
Metal
Item
Wiper Arm
Arm Type
Pantograph
For Use With
1/2 in Drum Pivot Shaft
Type
Adjustable Length Wiper Arm
Standards
DIN 72 783/DIN 72 793
Application
Truck, Con/Ag, RV, Marine, Bus
Mounting Hardware Required
Yes
Windshield Location
Front
Mounting Hardware Included
Yes

Description

Wiper Arm, Arm Length 14 in to 18 in, Arm Type Pantograph, Material Metal, Windshield Location Front, Arm Length Range Adjustable, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.