Zoro Homepage

Washer Reservoir, 12V, w/Pump, 1/2 gal Btl

  • Mfr # 400711S

  • Zoro # G6125616


product price: $74.75
/ea

Key Features

Size (In.)
5 13/64 in
Type
12V Washer Reservoir
Motor Voltage
12 V
Application
Agriculture, Construction, Marine
For Use With
Cars and Light Trucks Windshield Washer Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400711S
Zoro #
G6125616
UPC #
837446002882
Country of Origin
United States

Dimensions

Size (In.)
5 13/64 in
Size
1/2 gal

Details

Item
Washer Reservoir
Type
12V Washer Reservoir
Motor Voltage
12 V
Application
Agriculture, Construction, Marine
For Use With
Cars and Light Trucks Windshield Washer Systems
Includes
Installation Hardware, Pump
Material
Plastic
Mounting Hardware Included
Yes

Description

Washer Reservoir, Type 12V Washer Reservoir, Size 1/2 gal, Material Plastic, Includes Installation Hardware, Pump, Application Agriculture, Construction, Marine, Mounting Hardware Included Yes, For Use With Cars and Light Trucks Windshield Washer Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.