Zoro Homepage

Wiper Arm, Dry Radial, 20 In Size

  • Mfr # 201561

  • Zoro # G3291337


product price: $38.29
/ea

Key Features

Includes
Hardware
Material
Metal
Arm Type
Radial
For Use With
ISO Double Flat Pivot Shaft
Size (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201561
Zoro #
G3291337
UPC #
-
Country of Origin
Brazil

Dimensions

Size (In.)
20 in
Arm Length
20 in
Arm Length Range
20 in to 21 in

Details

Includes
Hardware
Material
Metal
Arm Type
Radial
For Use With
ISO Double Flat Pivot Shaft
Type
Radial Dry
Standards
DIN 72 783/DIN 72 786
Application
Truck, Con/Ag, RV, Marine, Bus
Item
Wiper Arm
Mounting Hardware Included
Yes
Windshield Location
Front

Description

Wiper Arm, Arm Length 20 in, Arm Type Radial, Material Metal, Windshield Location Front, Arm Length Range 20 in to 21 in, Includes Hardware, Mounting Hardware Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.