Wiper Arm, Wet Pantograph Type, 20" Size
Mfr # 200423N
Zoro # G6125850
product price: $66.29
/eaKey Features
Includes
Adapters
Material
Metal
Series
Dyna ISO
Application
Construction, Agriculture, Marine
For Use With
RVs, Buses, Medium/Heavy Duty Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200423N
Zoro #
G6125850
UPC #
837446009218
Country of Origin
Brazil
Dimensions
Size (In.)
20 in
Arm Length Range
20 in to 21 in
Arm Length
20 in
Details
Includes
Adapters
Material
Metal
Series
Dyna ISO
Application
Construction, Agriculture, Marine
For Use With
RVs, Buses, Medium/Heavy Duty Trucks
Arm Type
Pantograph
Features
Double Flat Shaft, Pre-Installed Washer Hose and Nozzles
Type
Wet Pantograph
Item
Wiper Arm
Windshield Location
Front
Mounting Hardware Included
Yes
Description
Wiper Arm, Arm Length 20 in, Arm Type Pantograph, Material Metal, Windshield Location Front, Arm Length Range 20 in to 21 in, Includes Adapters, Mounting Hardware Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.