Zoro Homepage

Wiper Blade, 14 in

  • Mfr # 71-14

  • Zoro # G2901403


product price: $8.69
/ea

Key Features

Type
Heavy Duty
Application
Truck, Con/Ag, RV, Marine, Bus
Includes
Hardware
For Use With
Narrow Saddle Mount Wiper Arm
Standards
SAE J903
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-14
Zoro #
G2901403
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size (In.)
14 in
Size
14 in
Blade Length Range
14 in and Under

Details

Item
Wiper Blade
Type
Heavy Duty
Application
Truck, Con/Ag, RV, Marine, Bus
Includes
Hardware
For Use With
Narrow Saddle Mount Wiper Arm
Standards
SAE J903
Material
Stainless Steel
Series
71
Arm Type
Narrow Saddle
Blade Material
Rubber
Mounting Hardware Included
Yes
Blade Type
Saddle
Mounting Hardware Required
Yes
Adapter Included
Yes
Windshield Location
Front

Description

Wiper Blade, Blade Type Saddle, Arm Type Narrow Saddle, 14 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series 71, Standards SAE J903

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.