Zoro Homepage

Wiper Blade, 15 in, Heavy Duty, Front

  • Mfr # 72-15

  • Zoro # G3035277


product price: $11.39
/ea

Key Features

Size (In.)
15 in
Type
Heavy Duty
Standards
SAE J903
Includes
Hardware
For Use With
Narrow Saddle Mount Wiper Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-15
Zoro #
G3035277
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size (In.)
15 in
Blade Length Range
15 in to 17 in
Size
15 in

Details

Item
Wiper Blade
Type
Heavy Duty
Standards
SAE J903
Includes
Hardware
For Use With
Narrow Saddle Mount Wiper Arm
Material
Metal
Application
Truck, Con/Ag, RV, Marine, Bus
Arm Type
Narrow Saddle
Series
72
Windshield Location
Front
Adapter Included
Yes
Blade Material
Rubber
Mounting Hardware Included
Yes
Blade Type
Saddle
Mounting Hardware Required
Yes

Description

Wiper Blade, Blade Type Saddle, Arm Type Narrow Saddle, 15 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series 72, Standards SAE J903

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.