Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Blade, 22 in, Heavy Duty, WN

  • Mfr # WN-22

  • Zoro # G2702865


product price: $10.79
/ea

Key Features

Size (In.)
22 in
Type
Heavy Duty
Application
Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
For Use With
Narrow Saddle Mount Wiper Arm
Standards
SAE J903
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WN-22
Zoro #
G2702865
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size (In.)
22 in
Blade Length Range
21 in to 25 in
Size
22 in

Details

Item
Wiper Blade
Type
Heavy Duty
Application
Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
For Use With
Narrow Saddle Mount Wiper Arm
Standards
SAE J903
Material
Metal
Includes
Adapter, Mounting Hardware
Arm Type
1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet
Series
WN
Blade Type
Conventional
Mounting Hardware Required
Yes
Windshield Location
Front
Blade Material
Rubber
Adapter Included
Yes
Mounting Hardware Included
Yes

Description

Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 22 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series WN, Standards SAE J903

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.