Wiper Blade, Beam, 20 In Size
Mfr # CLX-20
Zoro # G2625271
product price: $7.59
/eaKey Features
Type
F8 Flex
Standards
SAE J903
Arm Type
Bayonet, Hook, Pin
For Use With
Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
Application
Passenger Car, Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLX-20
Zoro #
G2625271
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size (In.)
20 in
Size
20 in
Blade Length Range
18 in to 20 in
Details
Item
Wiper Blade
Type
F8 Flex
Standards
SAE J903
Arm Type
Bayonet, Hook, Pin
For Use With
Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
Application
Passenger Car, Truck
Material
Rubber
Includes
AutoConnex Universal Adapter System
Series
F8
Windshield Location
Front
Blade Type
Beam
Adapter Included
Yes
Blade Material
Rubber
Mounting Hardware Included
Yes
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 20 in, Blade Material Rubber, Adapter Included Yes, Front, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series F8, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.