Zoro Homepage

Wiper Blade, Heavy Duty, 16 In Size

  • Mfr # CLX-16

  • Zoro # G2808802


product price: $9.89
/ea

Key Features

Type
F8 Flex
Includes
AutoConnex Universal Adapter System
Material
Rubber
Application
Passenger Car, Truck
For Use With
Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-16
Zoro #
G2808802
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size (In.)
16 in
Blade Length Range
15 in to 17 in
Size
16 in

Details

Item
Wiper Blade
Type
F8 Flex
Includes
AutoConnex Universal Adapter System
Material
Rubber
Application
Passenger Car, Truck
For Use With
Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
Arm Type
Bayonet, Hook, Pin
Standards
SAE J903
Series
F8
Blade Type
Beam
Adapter Included
Yes
Mounting Hardware Included
Yes
Blade Material
Rubber
Windshield Location
Front

Description

Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 16 in, Blade Material Rubber, Adapter Included Yes, Front, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series F8, Standards SAE J903

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.