Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Blade, Heavy Duty, 21mm And 27mm

  • Mfr # 78-360

  • Zoro # G3497033


product price: $34.49
/ea

Key Features

Type
Heavy Duty
For Use With
21 and 27 mm Saddle Wiper Arms
Application
Truck, Con/Ag, RV, Marine, Bus
Material
Stainless Steel
Standards
SAE J903
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-360
Zoro #
G3497033
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size (In.)
36 in
Blade Length Range
26 in and Up
Size
36 in

Details

Item
Wiper Blade
Type
Heavy Duty
For Use With
21 and 27 mm Saddle Wiper Arms
Application
Truck, Con/Ag, RV, Marine, Bus
Material
Stainless Steel
Standards
SAE J903
Includes
Hardware
Series
78
Arm Type
Saddle
Mounting Hardware Required
Yes
Adapter Included
No
Mounting Hardware Included
Yes
Blade Type
Saddle
Blade Material
Rubber
Windshield Location
Front

Description

Wiper Blade, Blade Type Saddle, Arm Type Saddle, 36 in, Blade Material Rubber, Adapter Included No, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series 78, Standards SAE J903

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.