Zoro Homepage

Wiper Blade, Rear, Metal, Rubber, 11 In.

  • Mfr # R1-11

  • Zoro # G5255013


product price: $9.49
/ea

Key Features

Size (In.)
11 in
Type
Rear
Standards
SAE J903
Material
Plastic and Rubber
For Use With
Cars, Light Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1-11
Zoro #
G5255013
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size (In.)
11 in
Size
11 in
Blade Length Range
14 in and Under

Details

Item
Wiper Blade
Type
Rear
Standards
SAE J903
Material
Plastic and Rubber
For Use With
Cars, Light Trucks
Arm Type
Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw
Series
R1
Includes
AutoConnex Universal Adapter System
Windshield Location
Rear
Adapter Included
Yes
Blade Material
Rubber, Polymer
Blade Type
Conventional

Description

Wiper Blade, Blade Type Conventional, Arm Type Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw, 11 in, Blade Material Rubber, Polymer, Adapter Included Yes, Rear, Includes AutoConnex Universal Adapter System, Series R1, Standards SAE J903

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.