Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Blade, Winter, 16 In Size

  • Mfr # WN-16

  • Zoro # G2957902


product price: $12.39
/ea

Key Features

Size (In.)
16 in
Type
Heavy Duty
For Use With
Narrow Saddle Mount Wiper Arm
Includes
Adapter, Mounting Hardware
Standards
SAE J903
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WN-16
Zoro #
G2957902
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size (In.)
16 in
Size
16 in
Blade Length Range
15 in to 17 in

Details

Item
Wiper Blade
Type
Heavy Duty
For Use With
Narrow Saddle Mount Wiper Arm
Includes
Adapter, Mounting Hardware
Standards
SAE J903
Material
Metal
Application
Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Arm Type
Narrow Saddle
Series
WN
Windshield Location
Front
Blade Material
Rubber
Mounting Hardware Included
Yes
Adapter Included
Yes
Blade Type
Saddle

Description

Wiper Blade, Blade Type Saddle, Arm Type Narrow Saddle, 16 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware, Mounting Hardware Included Yes, Series WN, Standards SAE J903

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.