Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Motor, 1-1/2" Shaft, 18nm Torque

  • Mfr # 4A1.12.R110CE

  • Zoro # G6125686


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screws
Size
1 1/2 in
Material
Mixed
Series
WWF
Features
1-1/2 in Shaft, 110 Degrees Adjustable Wipe Angle, 18nm Torque, Coast to Park Circuit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A1.12.R110CE
Zoro #
G6125686
UPC #
837446004305
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 1/2 in
Size (In.)
5 1/2 in

Details

Includes
Mounting Screws
Material
Mixed
Series
WWF
Features
1-1/2 in Shaft, 110 Degrees Adjustable Wipe Angle, 18nm Torque, Coast to Park Circuit
Type
Heavy Duty
Standards
CE Certified
Motor Voltage
12 V
Item
Wiper Motor
For Use With
WWF Series
Application
Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
Voltage
12 V
Mounting Hardware Included
Yes

Description

Wiper Motor, Voltage 12 V, Material Mixed, Includes Mounting Screws, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 1 1/2 in, Type Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.