Shop All Windshield Wiper Parts
Autotex
Wiper Motor, 12V, Dynamic Park Circuit
Mfr # MT105715
Zoro # G6125771
original price:
$183.30
42% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 6 29/64 in
- Type Heavy Duty
- Includes Mounting Screws
- For Use With J3 Series
- Motor Voltage 12 V
Product Information
- Brand Autotex
- MFR # MT105715
- Zoro # G6125771
- UPC # 837446002561
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 6 29/64 in |
Size | 6 29/64 in |
Details
Description
Wiper Motor, Voltage 12 V, Material Mixed, Includes Mounting Screws, For Use With J3 Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 6 29/64 in, Type Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Demount Tool, Truck Tire (20396)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3142)
- FARIA BEEDE INSTRUMENTS 2" Depth Sounder w/In-Hull Transducer - Kronos (19151)
- SPEC-D TUNING 94-98 GMC Full Size Pick Up Corner Light 4 Pcs Chrome (2LC-G2G4-V2-TM)
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200716)
- AUTOTEX Wiper Motor, 2-1/2" Shaft, 18nm Torque (4A2.12.R110CE)
- AUTOTEX Wiper Motor, 24V, Dynamic Park Circuit (MT105716)
- AUTOTEX Wiper Motor, J3 Series, 12V, 32nm Torque (D101)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 22" Size (200479N)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 20" Size (200423N)
- AUTOTEXT HEAVY DUTY Dyna Pantograph Wiper Arm, 28" (200467)
- Autotex Windshield Wiper Parts