Zoro Homepage

Wiper Motor, 2-1/2" Shaft, Heavy Duty

  • Mfr # 4R2.24.R110D

  • Zoro # G6125747


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screws
Size
2 1/2 in
Material
Mixed
Series
WWF
Features
110 Degrees Adjustable Wipe Angle, 2-1/2 in Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R2.24.R110D
Zoro #
G6125747
UPC #
837446002639
Country of Origin
China

Dimensions

Size
2 1/2 in
Size (In.)
5 1/2 in

Details

Includes
Mounting Screws
Material
Mixed
Series
WWF
Item
Wiper Motor
Features
110 Degrees Adjustable Wipe Angle, 2-1/2 in Shaft
Type
Heavy Duty
For Use With
WWF Series
Application
Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
Motor Voltage
24 V
Voltage
24 V
Mounting Hardware Included
Yes

Description

Wiper Motor, Voltage 24 V, Material Mixed, Includes Mounting Screws, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 2 1/2 in, Type Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.