Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Motor, 24V, 1-1/2" Shaft, 2 Speed

  • Mfr # 4R1.24-19S2.R110D

  • Zoro # G6125710


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screws
Size
1 1/2 in
Material
Mixed
Motor Voltage
24 V
Features
(2) Speed Switch, 1-1/2 in Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R1.24-19S2.R110D
Zoro #
G6125710
UPC #
837446004534
Country of Origin
China

Dimensions

Size
1 1/2 in
Size (In.)
5 1/2 in

Details

Includes
Mounting Screws
Material
Mixed
Motor Voltage
24 V
Features
(2) Speed Switch, 1-1/2 in Shaft
Item
Wiper Motor
Application
Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
Series
WWF
For Use With
WWF Series
Type
Heavy Duty
Voltage
24 V
Mounting Hardware Included
Yes

Description

Wiper Motor, Voltage 24 V, Material Mixed, Includes Mounting Screws, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 1 1/2 in, Type Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.