Zoro Homepage

Wiper Motor, J3 Series, 12V, 25nm Torque

  • Mfr # H130

  • Zoro # G6125799


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screws
Size
7 15/64 in
Material
Mixed
Standards
CE Certified
For Use With
J3 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H130
Zoro #
G6125799
UPC #
837446002516
Country of Origin
China

Dimensions

Size
7 15/64 in
Size (In.)
7 15/64 in

Details

Includes
Mounting Screws
Material
Mixed
Standards
CE Certified
Item
Wiper Motor
For Use With
J3 Series
Features
Coast to Park Circuit, 25nm Torque, SAE Threads, Thermoswitch Protected
Application
Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
Motor Voltage
12 V
Series
J3
Type
Heavy Duty
Voltage
12 V
Mounting Hardware Included
Yes

Description

Wiper Motor, Voltage 12 V, Material Mixed, Includes Mounting Screws, For Use With J3 Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 7 15/64 in, Type Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.