Zoro Homepage

Wiper Motor, J3 Series, 12V, 55nm Torque

  • Mfr # G138

  • Zoro # G6125808


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Size
8 7/64 in
Material
Mixed
Standards
CE Certified
For Use With
J3 Series
Features
Dynamic Park Circuit, 55nm Torque, Metric Threads, Thermoswitch Protected, M8x1.25 Shaft Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G138
Zoro #
G6125808
UPC #
837446002509
Country of Origin
Korea, Republic of

Dimensions

Size
8 7/64 in
Size (In.)
8 7/64 in

Details

Material
Mixed
Standards
CE Certified
For Use With
J3 Series
Features
Dynamic Park Circuit, 55nm Torque, Metric Threads, Thermoswitch Protected, M8x1.25 Shaft Thread
Series
J3
Item
Wiper Motor
Motor Voltage
12 V
Type
Heavy Duty
Application
Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
Voltage
12 V
Mounting Hardware Included
No

Description

Wiper Motor, Voltage 12 V, Material Mixed, Includes Not Applicable, For Use With J3 Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included No, Size 8 7/64 in, Type Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.