Zoro Homepage

Wiper Motor, J3 Series, 24V, 28nm Torque

  • Mfr # H137

  • Zoro # G6125780


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screws
Size
7 23/64 in
Material
Mixed
Motor Voltage
24 V
Features
Dynamic Park Circuit, 28nm Torque, Metric Threads, Thermoswitch Protected
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H137
Zoro #
G6125780
UPC #
837446002554
Country of Origin
Korea, Republic of

Dimensions

Size
7 23/64 in
Size (In.)
7 23/64 in

Details

Includes
Mounting Screws
Material
Mixed
Motor Voltage
24 V
Features
Dynamic Park Circuit, 28nm Torque, Metric Threads, Thermoswitch Protected
Item
Wiper Motor
Application
Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
Type
Heavy Duty
Standards
CE Certified
Series
J3
For Use With
J3 Series
Voltage
24 V
Mounting Hardware Included
Yes

Description

Wiper Motor, Voltage 24 V, Material Mixed, Includes Mounting Screws, For Use With J3 Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 7 23/64 in, Type Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.