Zoro Homepage

Wiper Motor, Oscillating, 12 V

  • Mfr # AX9208

  • Zoro # G3470004


product price: $160.99
/ea
Sold in multiples of 4 for $643.96
Free Shipping & Returns

Key Features

Includes
Crank, Nut, Screws, Wiring Connector
Size
1 in
Material
Mixed
Size (In.)
1 in
Motor Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX9208
Zoro #
G3470004
UPC #
837446002769
Country of Origin
Korea, Republic of

Dimensions

Size
1 in
Size (In.)
1 in

Details

Includes
Crank, Nut, Screws, Wiring Connector
Material
Mixed
Motor Voltage
12 V
Application
Commercial Truck
For Use With
Western Star
Standards
DIN 72 783
Item
Wiper Motor
Type
Wiper Motor
Compatible with Make/Model/Year
1980 to 2000 Western Star All Models
Mounting Hardware Included
Yes
Voltage
12 V

Description

Wiper Motor, Voltage 12 V, Material Mixed, Includes Crank, Nut, Screws, Wiring Connector, For Use With Western Star, Application Commercial Truck, Compatible with Make/Model/Year 1980 to 2000 Western Star All Models, Mounting Hardware Included Yes, Size 1 in, Type Wiper Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.