Zoro Homepage

Wiper Motor, Oscillating, 12 V

  • Mfr # H134

  • Zoro # G3013175


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Includes
Hardware
Size
1 in
Material
Mixed
Motor Voltage
12 V
Application
Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H134
Zoro #
G3013175
UPC #
837446002547
Country of Origin
Korea, Republic of

Dimensions

Size
1 in
Size (In.)
1 in

Details

Includes
Hardware
Material
Mixed
Motor Voltage
12 V
Application
Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
Standards
DIN 72 783
For Use With
WEX Series
Item
Wiper Motor
Type
Wiper Motor
Voltage
12 V

Description

Wiper Motor, Voltage 12 V, Material Mixed, For Use With WEX Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Size 1 in, Type Wiper Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.