Shop AUTOTQ
See all product information
Create Account
First Aid Supplies
- Mfr # 7000-FA
- Zoro # G623933423
product price:Â
$
80.35
/ea
Key Features
Product Type
First Aid Kit
ANSI Class
Not ANSI Compliant
Compatible Manufacturer Part Number
1000-0005-TQ
Topical Medicinals Included
(2) Rubbing Alcohol Antiseptic Wipes
Unitized
Bulk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-FA
- Zoro #
- G623933423
- UPC #
- 860011537144
- Country of Origin
- United States
- Product Type
- First Aid Kit
- ANSI Class
- Not ANSI Compliant
- Compatible Manufacturer Part Number
- 1000-0005-TQ
- Topical Medicinals Included
- (2) Rubbing Alcohol Antiseptic Wipes
- Unitized
- Bulk
- Includes Medication
- No Medication Included
- Tools Included
- Marker, Scissors
- Wound Dressings Included
- Gauze Pad, Trauma Pad
- Oral and Inhalant Medicinals Included
- No Oral/Inhalant Medicinals
- Adhesive Bandages Included
- No Adhesive Bandages
- ANSI Type
- Not ANSI Compliant
- Item
- First Aid Supplies
- Mountable
- Portable
- Refill Management System Included
- No Refill Management System
- PPE and Disposal Equipment Included
- Pair Nitrile Gloves
- Number of People Served
- 1
- Number of Components
- 7
- ANSI Standard Met
- Not ANSI Compliant
- Metal Detectability
- No Metal Detectable Adhesive Bandages
Description
First Aid Supplies, Product Type First Aid Kit, Application Not Applicable, Number of People Served 1, Number of Components 7, Adhesive Bandages Included No Adhesive Bandages, Wound Dressings Included Gauze Pad, Trauma Pad, Topical Medicinals Included (2) Rubbing Alcohol Antiseptic Wipes, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width Not Applicable, PPE and Disposal Equipment Included Pair Nitrile Gloves, Housing Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.