Zoro Homepage

Autowater SSA-621 Large Swing Snap Adapter - Small

  • Mfr # SSA-621

  • Zoro # G304055666


product price: $21.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA-621
Zoro #
G304055666
UPC #
856757001049
Country of Origin
Taiwan, Province of China

Description

Features
  • Build your own Quick-Snap Spray
  • Pick out your own sprinkler in the irrigation aisle and thread it on
  • For sprinklers with a 1/2" bottom inlet; up to 5" diameter, approximate 7" length
  • One all-direction swivel on top
  • Use with typical pop-up style, non-rotating spray heads
  • 5 year warranty
  • 1/2" water inlet
  • Up to 5' diameter sprinkler head
  • Swivel at top
Specifications
  • Dimensions: 1.5" H x 0.1" W x 12" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.