Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autowater SSA-742 Regular Swing Snap Adapter - Large

  • Mfr # SSA-742

  • Zoro # G504055749


product price: $21.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA-742
Zoro #
G504055749
UPC #
856757001001
Country of Origin
Taiwan, Province of China

Description

Features
  • Build your own Quick-Snap Sprinkler
  • Pick out your own sprinkler in the irrigation aisle and thread it on
  • For sprinklers with a 3/4" bottom inlet; up to 4" diameter, approx 7" length
  • Two all-direction swivels -one on top, one on bottom
  • Use with wide gear driven sprinkler
  • 5 year warranty
  • 3/4" water inlet
  • Up to 4' diameter sprinkler head
  • Swivel at top and bottom
Specifications
  • Dimensions: 1.5" H x 0.1" W x 12" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.