Zoro Homepage

1 5/16 HOSE CLAMP 10/BX

  • Mfr # AV5350

  • Zoro # G802115664


product price: $30.69
/ea

Key Features

Max. Clamp Dia.
2-1/4 in
Thickness
3/16 in. Wall Thickness
Min. Clamp Dia.
1-5/16 in
Type
Slotted & Hex
Finish
Plated Screw & Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV5350
Zoro #
G802115664
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Clamp Dia.
2-1/4 in
Thickness
3/16 in. Wall Thickness
Min. Clamp Dia.
1-5/16 in
Hose Inside Dia. (In.)
1-1/4 in. - 1-3/4 in.
Width (In.)
9/16 in

Details

Type
Slotted & Hex
Finish
Plated Screw & Housing
Hose Clamp Band Material
300 Stainless Steel Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.