
10-1.25 X 40MM METRIC HEX HD DIN 961 CL 8.8 - BLACK, 10PK
Mfr # 11268
Zoro # G812309190
product price:Â $10.69
/pk 10, $1.07/eaKey Features
Length
40mm
Screw Size
M10-1.0
Finish
Black
Head Style
Hex
Thread Pitch
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11268
Zoro #
G812309190
UPC #
-
Country of Origin
China
Dimensions
Length
40mm
Screw Size
M10-1.0
Details
Finish
Black
Head Style
Hex
Thread Pitch
Fine
Tensile Strength
116,000 PSI
Grade/Class
8.8
Across Flats
10
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.