Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 X 1 1/4 INDENTED HEX HEAD TAP SCREW ZINC, 100PK

  • Mfr # 3214

  • Zoro # G212309455


product price: $57.99
/pk 100, $0.58/ea

Key Features

Point Type
A/AB
Head Style
Indented Hex
Screw Size
#10
Screw Type
Tapping
Length
1-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3214
Zoro #
G212309455
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#10
Length
1-1/4 in.
Hex Size
5/16 in

Details

Point Type
A/AB
Head Style
Indented Hex
Screw Type
Tapping
Finish
Zinc Chromate

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.