Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10 X 1 PHIL OVAL HD T.S. - BLACK OXIDE, 5PK

  • Mfr # 11088

  • Zoro # G112306745


product price: $12.15
/pk 5, $2.43/ea

Key Features

Point Type
A/AB
Screw Size
#10
Finish
Black Oxide
Head Style
Phillips Oval
Length
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11088
Zoro #
G112306745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Length
1 in.
Head Size
Standard

Details

Point Type
A/AB
Finish
Black Oxide
Head Style
Phillips Oval
Screw Type
Tapping

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.