
#10 X 1 PHIL PAN HD T.S. - BLACK OXIDE, 50PK
Mfr # 11923
Zoro # G112309487
product price: $8.35
/pk 50, $0.17/eaSold in multiples of 2 for $16.70
Key Features
Length
1 in.
Head Style
Phillips Pan
Screw Type
Tapping
Screw Size
#10
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11923
Zoro #
G112309487
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
1 in.
Screw Size
#10
Details
Head Style
Phillips Pan
Screw Type
Tapping
Finish
Black Oxide
Point Type
A/AB
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.