10 X 3/4 #8 HD PHIL.OVAL HD SEMS WSHR TAP SCRW, 100PK

  • Mfr # 3466

  • Zoro # G912309274


product price:  $19.85
/pk 100, $0.20/ea

Key Features

Length
3/4 in
Screw Size
#10
Head Size
#8
Point Type
A/AB
Head Style
Phillips Oval Sems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3466
Zoro #
G912309274
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3/4 in
Screw Size
#10
Head Size
#8

Details

Point Type
A/AB
Head Style
Phillips Oval Sems
Finish
Chrome
Screw Type
Tapping
Washer
Countersunk

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.