Zoro Homepage

#10 X 3/4 PHIL OVAL #8 HD AB TAPPING SEMS - BLACK, 50PK

  • Mfr # 11791

  • Zoro # G612309437


product price: $11.45
/pk 50, $0.23/ea

Key Features

Washer
Countersunk
Finish
Black Phosphate
Head Size
#8
Screw Type
Tapping
Point Type
A/AB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11791
Zoro #
G612309437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
#8
Length
3/4 in
Screw Size
#10

Details

Washer
Countersunk
Finish
Black Phosphate
Screw Type
Tapping
Point Type
A/AB
Head Style
Phillips Oval Sems

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.